References
Spartex:ECHU2BAS36A4-25
Rubix:268A2835
Manufacturer :0936436
EAN:4043377100504


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 936 |
| Threading diameter | 36 mm |
Product details : SPARTEX HEX THIN NUTS A4-25 36 0936436
Hexagon thin nuts A4-25 36 DIN 936
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 936 |
| Threading diameter | 36 mm |
| For screws | m36 |
| Quality Grade | A4 |
| Type | low shape |
| Wrench | sw55 |
Show UNSPSC/ECL@SS
£ 57.36 excl. VAT
/ 10 pieces
£ 68.83 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
36 mm
For screws
m36