References
Spartex:ECHUBAS14A4-40
Rubix:268A2900
Manufacturer :0439414
EAN:4043377035769


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 14 mm |
Product details : SPARTEX HEX THIN NUTS A4-40 14 0439414
Hexagon thin nuts A4-40 14 DIN 439
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 14 mm |
| For screws | m14 |
| Quality Grade | A4-40 |
| Type | low shape |
| Wrench | sw22 |
Show UNSPSC/ECL@SS
£ 16.13 excl. VAT
/ 100 pieces
£ 19.36 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
14 mm
For screws
m14