Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
M4 FULL NUT A2 PK 250
M4 FULL NUT A2 PK 250
FULL NUT
References
rubix-uk:
M4FN-A2/250
rubix:
8860009
Technical specifications
Material/finishing
steel
Threading diameter
4
mm
Product details
Technical specifications
Product details : M4 FULL NUT A2 PK 250
Din 934 grade A2 stainless steel hexagon full nuts.
Technical specifications
Attributes
Material/finishing
steel
Threading diameter
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.63
excl. VAT
/
Each
£
9.16
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX ECHC16A4-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A4 16
SPARTEX ECHUCRAN16A2-70-HEXAGON FLANGE NUTS SERRATED A2-70 16
SPARTEX HEX NUTS A2-70 20 0934220
M4 FULL NUT A4 PK 100
M3 FULL NUT GRADE 8 PACK OF 50
FULLNUT ZP PK50 M4FN8-ZP/50
SPARTEX HEX THIN NUTS A2-35 16 0439216 15L
SPARTEX HEX THIN NUTS A4 1.6 04394016
M16 FULL NUT GR. 8 PK OF 25
FULLNUT ZP PK25 M20FN8-ZP/25
SPARTEX HEX THIN NUTS A4-40 6 043946L
SPARTEX HEX THIN NUTS A4-40 33 0439433
SPARTEX HEX THIN NUTS A2-35 24 0439224 15
SPARTEX HEX THIN NUTS A2-25 33 0936233
SPARTEX HEX NUTS A4-80 18 0934418L