References
Spartex:ECHUBASPASG16A4-40
Rubix:264A7546
Manufacturer :0439416L
EAN:4043377035813


Technical specifications
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 439 |
| Threading diameter | 16 mm |
Product details : SPARTEX HEX THIN NUTS A4-40 16 0439416L
Hexagon thin nuts A4-40 16 DIN 439
Technical specifications
Attributes
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 439 |
| Threading diameter | 16 mm |
| For screws | m16 |
| Quality Grade | a4-40 |
| Type | low shape not left |
| Wrench | sw24 |
Show UNSPSC/ECL@SS
£ 37.65 excl. VAT
/ 100 pieces
£ 45.18 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
16 mm
For screws
m16