M8 FULL NUT A2 PACK OF 100

FULL NUT

See technical information

References

Rubix-UK:M8FN-A2/100
Rubix:8860033
brand logo

Technical specifications

Material/finishingSteel
Threading diameter8 mm
For screwsm8

Product details : M8 FULL NUT A2 PACK OF 100


Din 934 grade A2 stainless steel hexagon full nuts.

Technical specifications


Attributes
Material/finishingSteel
Threading diameter8 mm
For screwsm8
£ 8.43 excl. VAT
/ Each
£ 10.12 incl. VAT
  • In stock: Next day delivery

Material/finishing

Threading diameter

8 mm

For screws

m8