Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A4-80 16 0934416L
SPARTEX HEX NUTS A4-80 16 0934416L
Hexagon nuts
References
spartex:
ECHUFPASG16A4-80
rubix:
264A7608
manufacturer :
0934416L
ean:
4043377099259
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
16
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A4-80 16 0934416L
Hexagon nuts A4-80 16 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
16
mm
Class
80
End
hexagonal
Wrench
sw24
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.13
excl. VAT
/ 25
pieces
£
14.55
incl. VAT
In stock: Next day delivery
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A4-40 10 0439410 125
SPARTEX HEX NUTS A4-80 8 093448 075
SPARTEX HEX NUTS A4-80 8 093448 1L
SPARTEX ECHU3A2 HEXAGON NUTS 3 DIN934 A2
SPARTEX HEX NUTS A4-80 24 0934424 2
SPARTEX HEX THIN NUTS A2-35 22 0936222
SPARTEX HEX NUTS A2-70 6 093426L
SPARTEX HEX THIN NUTS A4 1.7 04394017
SPARTEX HEX NUTS A4-70 30 093447030
SPARTEX HEX NUTS A2-70 27 0934227
M5 FULL NUT GR. 8 BZP PK 250
SPARTEX HEX THIN NUTS A2-35 4 043924
SPARTEX HEX THIN NUTS A2-35 14 0439214L
SPARTEX ECHUCRAN16A2-70-HEXAGON FLANGE NUTS SERRATED A2-70 16
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A2 4 6923204