References
Spartex:ECHUFPASG27A4-70
Rubix:268A3054
Manufacturer :0934427L
EAN:4043377099457


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 27 mm |
Product details : SPARTEX HEX NUTS A4-70 27 0934427L
Hexagon nuts A4-70 27 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 27 mm |
| For screws | m27 |
| Quality Grade | A4-70 |
| Wrench | sw41 |
Show UNSPSC/ECL@SS
£ 28.37 excl. VAT
/ 10 pieces
£ 34.05 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
27 mm
For screws
m27