References
Spartex:ECHU3,5A2-50
Rubix:268A2844
Manufacturer :0934235
EAN:4043377098702


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 3.5 mm |
Product details : SPARTEX HEX NUTS A2 3.5 0934235
Hexagon nuts A2 3,5 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 3.5 mm |
| For screws | m3 |
| Quality Grade | A2-50 |
| Wrench | sw6 |
Show UNSPSC/ECL@SS
£ 11.40 excl. VAT
/ 1,000 pieces
£ 13.68 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
3.5 mm
For screws
m3