References
Spartex:ECHU2BAS18A4-35
Rubix:264A7510
Manufacturer :0936418
EAN:4043377100436


Technical specifications
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 936 |
| Threading diameter | 18 mm |
Product details : SPARTEX HEX THIN NUTS A4-35 18 936418
Hexagon thin nuts A4-35 18 DIN 936
Technical specifications
Attributes
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 936 |
| Threading diameter | 18 mm |
| For screws | m18 |
| Quality Grade | a4 |
| Type | low shape |
| Wrench | sw27 |
Show UNSPSC/ECL@SS
£ 68.66 excl. VAT
/ 50 pieces
£ 82.39 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
18 mm
For screws
m18