References
Spartex:ECHUBASPASG12A2-35
Rubix:264A7542
Manufacturer :0439212L
EAN:4043377035202


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 12 mm |
Product details : SPARTEX HEX THIN NUTS A2-35 12 0439212L
Hexagon thin nuts A2-35 12 DIN 439
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 12 mm |
| For screws | m12 |
| Quality Grade | A2 |
| Type | low shape not left |
| Wrench | sw19 |
Show UNSPSC/ECL@SS
£ 22.42 excl. VAT
/ 200 pieces
£ 26.90 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
12 mm
For screws
m12