Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A4-50 64 0934464
SPARTEX HEX NUTS A4-50 64 0934464
Hexagon nuts
References
spartex:
ECHU64A4-50
rubix:
268A2884
manufacturer :
0934464
ean:
4043377402103
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
64
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A4-50 64 0934464
Hexagon nuts A4-50 64 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
64
mm
Class
50
End
hexagonal
Wrench
sw95
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
154.36
excl. VAT
/ 5
pieces
£
185.23
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A4-40 36 0439436 15
SPARTEX HEX NUTS A2-70 36 093427036
SPARTEX HEX NUTS A4-80 10 0934410 125L
SPARTEX HEX NUTS A2 2 093422
SPARTEX HEX THIN NUTS A4-40 8 043948L
M5 FULL NUT GRADE 8 PACK OF 50
SPARTEX HEX THIN NUTS A4-40 10 0439410L
SPARTEX HEX NUTS A2-70 8 093428 1
SPARTEX ECHU6A2-80-HEXAGON NUTS A2-80 6
SPARTEX HEX NUTS A4-50 42 0934442
SPARTEX HEX NUTS A1.4571 12 0934457112
SPARTEX HEX NUTS A2 1.4 09342014
SPARTEX HEX THIN NUTS A4 4 043944
M16 FULL NUT GRADE. 8 BZP PACK OF 100
SPARTEX HEX NUTS A2-50 36 0934236 15