Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX ECHU7A4-80-HEXAGON NUTS A4-80 7
SPARTEX ECHU7A4-80-HEXAGON NUTS A4-80 7
Hexagon nuts
References
spartex:
ECHU7A4-80
rubix:
264A7534
manufacturer :
093447
ean:
4043377099761
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
7
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX ECHU7A4-80-HEXAGON NUTS A4-80 7
Hexagon nuts A4-80 7 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
7
mm
Class
80
End
hexagonal
Wrench
sw11
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.95
excl. VAT
/ 500
pieces
£
51.54
incl. VAT
In stock: Next day delivery
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A4-40 5 043945
SPARTEX HEX NUTS A4-80 20 0934420
SPARTEX HEX NUTS A2-50 52 0934252
SPARTEX HEX NUTS A4-80 18 0934418
SPARTEX HEX THIN NUTS A4-40 10 0439410 125L
SPARTEX HEX THIN NUTS A4-40 10 0439410 1
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A4 24 6331424
SPARTEX HEX NUTS A2-70 8 093428 075
SPARTEX HEX NUTS A4-70 39 093447039
SPARTEX HEX NUTS A1.4571 27 0934457127
SPARTEX ECHC8A4-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A4 8
M8 FULL NUT A2 PACK OF 100
SPARTEX HEX THIN NUTS A4 2.5 04394025
SPARTEX HEX NUTS A2-70 20 0934220 15L
SPARTEX HEX NUTS A1.4571 16 0934457116