References
Spartex:ECHUBASPASG6A2-35
Rubix:264A7549
Manufacturer :043926L
EAN:4043377035592


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 6 mm |
Product details : SPARTEX HEX THIN NUTS A2-35 6 043926L
Hexagon thin nuts A2-35 6 DIN 439
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 6 mm |
| For screws | m6 |
| Quality Grade | A2 |
| Type | low shape not left |
| Wrench | sw10 |
Show UNSPSC/ECL@SS
£ 21.30 excl. VAT
/ 1,000 pieces
£ 25.56 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
6 mm
For screws
m6