SPARTEX ECFNYLH10A4-80-SELF-LOCKING HEX NYLOC NUTS HIGH TYPE A4-80 10
Hexagon nuts, self-locking, high form
See technical informationReferences
Spartex:ECFNYLH10A4-80
Rubix:264A7432
Manufacturer :0982410
EAN:4043377124388


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 982 |
| Threading diameter | 10 mm |
Product details : SPARTEX ECFNYLH10A4-80-SELF-LOCKING HEX NYLOC NUTS HIGH TYPE A4-80 10
Self-locking hexagon nuts, high type A4-80 10 DIN 982
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 982 |
| Threading diameter | 10 mm |
| For screws | m10 |
| Quality Grade | A4-80 |
| Wrench | sw17 |
| Type | tall form |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 17.57 excl. VAT
/ 100 pieces
£ 21.08 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
10 mm
For screws
m10