Nylstop nut with serrated base
Material/finishing | stainless steel a2 |
---|---|
Standard | din 6926 |
Threading diameter | 6 mm |
Material/finishing | stainless steel a2 |
---|---|
Standard | din 6926 |
Threading diameter | 6 mm |
Class | 70 |
End | base |
Wrench | sw10 |
Type | notched |
Type of threading | metric |
In stock: Next day delivery