Hexagon nuts, self-locking, high form
Material/finishing | stainless steel a4 |
---|---|
Standard | din 982 |
Threading diameter | 14 mm |
Material/finishing | stainless steel a4 |
---|---|
Standard | din 982 |
Threading diameter | 14 mm |
Class | 80 |
End | hexagonal |
Wrench | sw22 |
Type | tall form |
Type of threading | metric |
In stock: Next day delivery