SPARTEX ECFNYLH12A2-70-SELF-LOCKING HEX NYLOC NUTS HIGH TYPE A2-70 12
Hexagon nuts, self-locking, high form
See technical informationReferences
Spartex:ECFNYLH12A2-70
Rubix:264A7433
Manufacturer :0982212
EAN:4043377124296


Technical specifications
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 982 |
| Threading diameter | 12 mm |
Product details : SPARTEX ECFNYLH12A2-70-SELF-LOCKING HEX NYLOC NUTS HIGH TYPE A2-70 12
Self-locking hexagon nuts, high type A2-70 12 DIN 982
Technical specifications
Attributes
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 982 |
| Threading diameter | 12 mm |
| For screws | m12 |
| Quality Grade | a2-70 |
| Wrench | sw19 |
| Type | tall form |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 9.00 excl. VAT
/ 50 pieces
£ 10.80 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
12 mm
For screws
m12