SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 12 6926212
Nylstop nut with serrated base
See technical informationReferences
Spartex:ECHNYLCRAN12A2-70
Rubix:264A7459
Manufacturer :6926212
EAN:4043377240194


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 6926 |
| Threading diameter | 12 mm |
Product details : SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 12 6926212
Hexagon flange nuts with serration A2-70 12 DIN 6926
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 6926 |
| Threading diameter | 12 mm |
| For screws | m12 |
| Quality Grade | A2-70 |
| Wrench | sw18 |
| Type | notched |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 40.17 excl. VAT
/ 100 pieces
£ 48.20 incl. VAT
- In stock: Next day delivery