References
Spartex:ECHNYLCRAN8A2-70
Rubix:264A7467
Manufacturer :692628
EAN:4043377240200


Technical specifications
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 6926 |
| Threading diameter | 8 mm |
Product details : SPARTEX HEXAGON FLANGE NUTS SERRATED A2-70 8
Hexagon flange nuts with serration A2-70 8 DIN 6926
Technical specifications
Attributes
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 6926 |
| Threading diameter | 8 mm |
| For screws | m8 |
| Quality Grade | a2-70 |
| Wrench | sw13 |
| Type | notched |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 11.79 excl. VAT
/ 100 pieces
£ 14.15 incl. VAT
- In stock: Next day delivery