SPARTEX ECFNYLH4A4-SELF-LOCKING HEX NYLOC NUTS HIGH TYPE A4 4
Hexagon nuts, self-locking, high form
See technical informationReferences
Spartex:ECFNYLH4A4
Rubix:264A7438
Manufacturer :098244
EAN:4043377401953


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 982 |
| Threading diameter | 4 mm |
Product details : SPARTEX ECFNYLH4A4-SELF-LOCKING HEX NYLOC NUTS HIGH TYPE A4 4
Self-locking hexagon nuts, high type A4 4 DIN 982
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 982 |
| Threading diameter | 4 mm |
| For screws | m4 |
| Quality Grade | A4-50 |
| Wrench | sw36 |
| Type | tall form |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 6.00 excl. VAT
/ 200 pieces
£ 7.20 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
4 mm
For screws
m4