Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A1.4571 16 0934457116
SPARTEX HEX NUTS A1.4571 16 0934457116
Hexagon nuts
References
spartex:
ECHU16A1.4571
rubix:
268A2788
manufacturer :
0934457116
ean:
4043377099662
Technical specifications
Material/finishing
stainless steel a1
Standard
din 934
Threading diameter
16
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A1.4571 16 0934457116
Hexagon nuts A1.4571 16 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a1
Standard
din 934
Threading diameter
16
mm
End
hexagonal
Wrench
sw24
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.09
excl. VAT
/ 100
pieces
£
87.71
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A2 2.6 04392026
SPARTEX HEX NUTS A4-80 22 0934422 15
M20 FULL NUT GRADE. 8 BZP PACK OF 50
M10 FULL NUT A2 PACK OF 25
SPARTEX ECHU12A2 HEXAGON NUTS 12 DIN934 A2
SPARTEX HEX NUTS A2 1.2 09342012
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A4-80 12 69234012
SPARTEX ECHU12A2-80-HEXAGON NUTS A2-80 12
SPARTEX HEX NUTS A1.4571 20 0934457120
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A2 27 6331227
SPARTEX HEX NUTS A4-80 10 0934410
SPARTEX HEX THIN NUTS A2-25 42 0439242
SPARTEX HEX THIN NUTS A4-40 24 0439424 2L
SPARTEX HEX THIN NUTS A2-35 22 0439222 15
SPARTEX HEX NUTS A4-80 22 0934422L