References
Spartex:ECHUFPASG22A4-80
Rubix:268A3050
Manufacturer :0934422L
EAN:4043377099372


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 22 mm |
Product details : SPARTEX HEX NUTS A4-80 22 0934422L
Hexagon nuts A4-80 22 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 22 mm |
| For screws | m22 |
| Quality Grade | A4-80 |
| Wrench | sw32 |
Show UNSPSC/ECL@SS
£ 25.80 excl. VAT
/ 25 pieces
£ 30.96 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
22 mm
For screws
m22