M10 FULL NUT A2 PACK OF 25

FULL NUT

See technical information

References

Rubix-UK:M10FN-A2/25
Rubix:45027712
brand logo

Technical specifications

Material/finishingStainless Steel A2
Threading diameter10 mm
For screwsm10
See all Specifications

Product details : M10 FULL NUT A2 PACK OF 25


Din 934 grade A2 stainless steel hexagon full nuts.

Technical specifications


Attributes
Material/finishingStainless Steel A2
Threading diameter10 mm
For screwsm10
Quality GradeA2
£ 15.19 excl. VAT
/ Each
£ 18.23 incl. VAT
  • In stock: Next day delivery

Material/finishing

Threading diameter

10 mm

For screws

m10