Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX ECHU18A4-70-HEXAGON NUTS A4-70 18
SPARTEX ECHU18A4-70-HEXAGON NUTS A4-70 18
Hexagon nuts
References
spartex:
ECHU18A4-70
rubix:
264A7499
manufacturer :
093447018
ean:
4043377099815
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
18
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX ECHU18A4-70-HEXAGON NUTS A4-70 18
Hexagon nuts A4-70 18 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
18
mm
Class
70
End
hexagonal
Wrench
sw27
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.00
excl. VAT
/ 50
pieces
£
41.99
incl. VAT
In stock: Next day delivery
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A2-35 10 0936210 1
SPARTEX HEX NUTS A4-80 10 0934410 125L
SPARTEX HEX NUTS A4-80 18 0934418L
SPARTEX HEX NUTS A4-80 6 093446L
SPARTEX HEX THIN NUTS A4-40 5 043945L
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A4 20 6331420
SPARTEX ECHU12A2-80-HEXAGON NUTS A2-80 12
M6 FULL NUT A4 PACK OF 100
SPARTEX HEX THIN NUTS A2 2.3 04392023
SPARTEX HEX THIN NUTS A4-40 10 0439410 1
SPARTEX HEX THIN NUTS A2-25 48 0439248
SPARTEX HEX NUTS A4-80 12 0934412 1
SPARTEX ECHUCRAN8A4-80-HEXAGON FLANGE NUTS SERRATED A4-80 8
SPARTEX HEX THIN NUTS A2-35 22 0439222L
SPARTEX HEX NUTS A4-80 5 093445