SPARTEX ECHC10A2-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A2 10
Hexagon nuts, height 1.5 d, with collar
See technical informationReferences
Spartex:ECHC10A2
Rubix:264A7445
Manufacturer :6331210
EAN:4043377144744


Technical specifications
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 6331 |
| Threading diameter | 10 mm |
Product details : SPARTEX ECHC10A2-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A2 10
Hexagon nuts 1,5 d high with collar A2 10 DIN 6331
Technical specifications
Attributes
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 6331 |
| Threading diameter | 10 mm |
| For screws | m10 |
| Quality Grade | a2-50 |
| Wrench | sw16 |
Show UNSPSC/ECL@SS
£ 37.70 excl. VAT
/ 50 pieces
£ 45.24 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
10 mm
For screws
m10