References
Spartex:ECHUBASFF2-20A2-35
Rubix:268A2983
Manufacturer :0439220 2
EAN:4043377035332


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 20 mm |
Product details : SPARTEX HEX THIN NUTS A2-35 20 0439220 2
Hexagon thin nuts A2-35 20 DIN 439
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 20 mm |
| For screws | m20 |
| Quality Grade | A2 |
| Type | low form with fine thread |
| Wrench | sw30 |
| Thread-cutting pitch | 2 mm |
Show UNSPSC/ECL@SS
£ 13.52 excl. VAT
/ 50 pieces
£ 16.22 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
20 mm
For screws
m20