Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A4-70 20 093447020
SPARTEX HEX NUTS A4-70 20 093447020
Hexagon nuts
References
spartex:
ECHU20A4-70
rubix:
268A2803
manufacturer :
093447020
ean:
4043377099822
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
20
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A4-70 20 093447020
Hexagon nuts A4-70 20 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
20
mm
Class
70
End
hexagonal
Wrench
sw30
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.39
excl. VAT
/ 50
pieces
£
35.26
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A4-40 12 0439412L
SPARTEX HEX THIN NUTS A4-40 36 0439436 15
SPARTEX HEX THIN NUTS A4-40 36 0439436 3
SPARTEX HEX NUTS A2-70 22 0934222
SPARTEX ECHU10A4-70-HEXAGON NUTS A4-70 10
SPARTEX ECHU7A4-70-HEXAGON NUTS A4-70 7
SPARTEX HEX NUTS A1.4571 24 0934457124
SPARTEX HEX NUTS A2-70 12 0934212 15
SPARTEX HEX NUTS A1.4571 12 0934457112
SPARTEX HEX NUTS A4-80 8 093448 1L
SPARTEX HEX THIN NUTS A4-25 27 0936427
M12 FULL NUT GRADE 8 BZP PK 25
FULLNUT PK5 M24FN8/5
SPARTEX HEX NUTS A2-70 33 0934233 15
SPARTEX ECHUCRAN16A2-70-HEXAGON FLANGE NUTS SERRATED A2-70 16