References
Spartex:ECHU39A4-50
Rubix:268A2864
Manufacturer :0934439
EAN:4043377099563


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 39 mm |
Product details : SPARTEX HEX NUTS A4-50 39 0934439
Hexagon nuts A4-50 39 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 39 mm |
| For screws | m39 |
| Quality Grade | A4-50 |
| Wrench | sw60 |
Show UNSPSC/ECL@SS
£ 55.18 excl. VAT
/ 10 pieces
£ 66.21 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
39 mm
For screws
m39