Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A2 2 093422
SPARTEX HEX NUTS A2 2 093422
Hexagon nuts
References
spartex:
ECHU2A2-50
rubix:
268A2820
manufacturer :
093422
ean:
4043377098474
Technical specifications
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
2
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A2 2 093422
Hexagon nuts A2 2 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a2
Standard
din 934
Threading diameter
2
mm
Class
50
End
hexagonal
Wrench
sw4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.30
excl. VAT
/ 1,000
pieces
£
12.36
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX NUTS A4 2.5 09344025
SPARTEX HEX NUTS A2-50 56 0934256
SPARTEX HEX THIN NUTS A4-40 10 0439410 1
SPARTEX ECHU7A2-70-HEXAGON NUTS A2-70 7
SPARTEX HEX THIN NUTS A4-40 39 0439439
SPARTEX HEX NUTS A4-80 20 0934420L
SPARTEX HEX THIN NUTS A4-35 10 0936410 1
SPARTEX HEX NUTS A2-70 10 0934210 125L
SPARTEX ECHUCRAN16A2-70-HEXAGON FLANGE NUTS SERRATED A2-70 16
SPARTEX HEX THIN NUTS A2-35 16 0439216L
SPARTEX HEX NUTS A2-70 36 093427036
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A2-70 12 69232012
SPARTEX HEX THIN NUTS A2-35 12 0439212L
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A2-70 5 6923205
SPARTEX HEX THIN NUTS A2-35 30 0439230 2