References
Spartex:ECHUBASFF2-33A4-40
Rubix:268A2994
Manufacturer :0439433 2
EAN:4043377036049


Technical specifications
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 439 |
| Threading diameter | 33 mm |
Product details : SPARTEX HEX THIN NUTS A4-40 33 0439433 2
Hexagon thin nuts A4-40 33 DIN 439
Technical specifications
Attributes
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 439 |
| Threading diameter | 33 mm |
| For screws | m33 |
| Quality Grade | a4-40 |
| Type | low form with fine thread |
| Wrench | sw50 |
| Thread-cutting pitch | 2 mm |
Show UNSPSC/ECL@SS
£ 44.28 excl. VAT
/ 10 pieces
£ 53.13 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
33 mm
For screws
m33