Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A1.4571 30 0934457130
SPARTEX HEX NUTS A1.4571 30 0934457130
Hexagon nuts
References
spartex:
ECHU30A1.4571
rubix:
268A2846
manufacturer :
0934457130
ean:
4043377099709
Technical specifications
Material/finishing
stainless steel a1
Standard
din 934
Threading diameter
30
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A1.4571 30 0934457130
Hexagon nuts A1.4571 30 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a1
Standard
din 934
Threading diameter
30
mm
End
hexagonal
Wrench
sw46
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
221.91
excl. VAT
/ 25
pieces
£
266.29
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX NUTS A4 1 093441
SPARTEX ECHU4A4-50-HEXAGON NUTS A4-50 4
SPARTEX HEX THIN NUTS A4-40 33 0439433 15
SPARTEX ECHU6A2-70-HEXAGON NUTS A2093426
SPARTEX HEX THIN NUTS A4-40 33 0439433
SPARTEX HEX NUTS A4-80 16 0934416L
M12 FULL NUT GR. 8 BZP PACK OF 100
SPARTEX HEX THIN NUTS A4-25 42 0936442
SPARTEX HEXAGON NUTS A2-70 8
SPARTEX HEX THIN NUTS A2-35 12 0439212L
SPARTEX HEX NUTS A4-50 33 0934433
SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 12 6923212G625
SPARTEX HEX THIN NUTS A2-35 8 043928 1L
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A2-70 12 69232012
SPARTEX HEX THIN NUTS A2-35 24 0439224 2