Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX ECHU7A4-70-HEXAGON NUTS A4-70 7
SPARTEX ECHU7A4-70-HEXAGON NUTS A4-70 7
Hexagon nuts
References
spartex:
ECHU7A4-70
rubix:
264A7533
manufacturer :
09344707
ean:
4043377099877
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
7
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX ECHU7A4-70-HEXAGON NUTS A4-70 7
Hexagon nuts A4-70 7 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
7
mm
Class
70
End
hexagonal
Wrench
sw11
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.90
excl. VAT
/ 500
pieces
£
56.28
incl. VAT
In stock: Next day delivery
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
M4 FULL NUT BRASS PACK OF 250
SPARTEX HEX THIN NUTS A2-35 22 0936222
SPARTEX HEX THIN NUTS A2-35 10 0439210 125L
SPARTEX HEX THIN NUTS A2-35 33 0439233 2
FULL NUT PK 25 M20FN8/25
SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 12 6923212
SPARTEX HEX NUTS A2-50 64 0934264
SPARTEX HEX THIN NUTS A2-35 30 0439230
SPARTEX HEX THIN NUTS A4-40 20 0439420
SPARTEX ECHU5A4-70-HEXAGON NUTS A4-70 5
M20 FULL NUT GRADE. 8 BZP PACK OF 50
SPARTEX HEX NUTS A4-80 20 0934420L
SPARTEX ECHUCRAN3A2-HEXAGON FLANGE NUTS SERRATED A2 3
SPARTEX HEX THIN NUTS A4 1.6 04394016
SPARTEX HEX THIN NUTS A4-25 39 0936439