Hexagon nuts with serrated base
Material/finishing | stainless steel a2 |
---|---|
Standard | din 6923 |
Threading diameter | 3 mm |
Material/finishing | stainless steel a2 |
---|---|
Standard | din 6923 |
Threading diameter | 3 mm |
Class | 50 |
End | hexagonal with base |
Type | notched |
Wrench | sw6 |
In stock: Next day delivery