References
Spartex:ECHUFPASG20A4-80
Rubix:268A3048
Manufacturer :0934420L
EAN:4043377099341


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 20 mm |
Product details : SPARTEX HEX NUTS A4-80 20 0934420L
Hexagon nuts A4-80 20 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 20 mm |
| For screws | m20 |
| Quality Grade | A4-80 |
| Wrench | sw30 |
Show UNSPSC/ECL@SS
£ 19.07 excl. VAT
/ 25 pieces
£ 22.88 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
20 mm
For screws
m20