References
Spartex:ECHUBASPASG14A4-40
Rubix:264A7545
Manufacturer :0439414L
EAN:4043377340627


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 14 mm |
Product details : SPARTEX HEX THIN NUTS A4-40 14 0439414L
Hexagon thin nuts A4-40 14 DIN 439
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 14 mm |
| For screws | m14 |
| Quality Grade | A4-40 |
| Type | low shape not left |
| Wrench | sw22 |
Show UNSPSC/ECL@SS
£ 36.39 excl. VAT
/ 100 pieces
£ 43.67 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
14 mm
For screws
m14