References
Spartex:ECHUFPASG36A2-50
Rubix:268A3059
Manufacturer :0934236L
EAN:4043377340795


Technical specifications
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 934 |
| Threading diameter | 36 mm |
Product details : SPARTEX HEX NUTS A2-50 36 0934236L
Hexagon nuts A2-50 36 DIN 934
Technical specifications
Attributes
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 934 |
| Threading diameter | 36 mm |
| For screws | m36 |
| Quality Grade | a2-50 |
| Wrench | sw55 |
Show UNSPSC/ECL@SS
£ 59.65 excl. VAT
/ 10 pieces
£ 71.58 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
36 mm
For screws
m36