References
Spartex:ECHUBAS36A4-40
Rubix:268A2928
Manufacturer :0439436
EAN:4043377036056


Technical specifications
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 36 mm |
Product details : SPARTEX HEX THIN NUTS A4-40 36 0439436
Hexagon thin nuts A4-40 36 DIN 439
Technical specifications
Attributes
| Material/finishing | Stainless Steel A4 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 36 mm |
| For screws | m36 |
| Quality Grade | A4-40 |
| Type | low shape |
| Wrench | sw55 |
Show UNSPSC/ECL@SS
£ 29.52 excl. VAT
/ 10 pieces
£ 35.43 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
36 mm
For screws
m36