Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEX NUTS A4-50 36 0934436L
SPARTEX HEX NUTS A4-50 36 0934436L
Hexagon nuts
References
spartex:
ECHUFPASG36A4-50
rubix:
268A3060
manufacturer :
0934436L
ean:
4043377340832
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
36
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEX NUTS A4-50 36 0934436L
Hexagon nuts A4-50 36 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
36
mm
Class
50
End
hexagonal
Wrench
sw55
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.79
excl. VAT
/ 10
pieces
£
116.15
incl. VAT
Usually arrives within 14 working days
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A2 33 6331233
SPARTEX HEX NUTS A1.4571 10 0934457110
SPARTEX ECHU18A2-80-HEXAGON NUTS A2-80 18
M10 STUD CONNECTOR A2 PACK OF 4
SPARTEX HEX NUTS A4 1.6 09344016
SPARTEX HEX NUTS A4-80 30 093448030
SPARTEX HEX THIN NUTS A2 2.6 04392026
SPARTEX HEX THIN NUTS A2 2.3 04392023
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A2 4 6923204
SPARTEX HEX THIN NUTS A2-35 6 043926
SPARTEX HEX THIN NUTS A2-35 8 043928 075
SPARTEX HEX NUTS A2-50 36 0934236 3
SPARTEX HEX THIN NUTS A2-35 16 0439216 15L
SPARTEX HEX THIN NUTS A2-35 24 0439224 2L
SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 5 692325