SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A2 33 6331233
Hexagon nuts, height 1.5 d, with collar
See technical informationReferences
Spartex:ECHC33A2
Rubix:268A2766
Manufacturer :6331233
EAN:4043377360571


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 6331 |
| Threading diameter | 33 mm |
Product details : SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A2 33 6331233
Hexagon nuts 1,5 d high with collar A2 33 DIN 6331
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 6331 |
| Threading diameter | 33 mm |
| For screws | m33 |
| Quality Grade | A2-50 |
| Wrench | sw50 |
Show UNSPSC/ECL@SS
£ 397.70 excl. VAT
/ 10 pieces
£ 477.24 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
33 mm
For screws
m33