References
Spartex:ECHUBASFFPASG16A2-35
Rubix:268A3001
Manufacturer :0439216 15L
EAN:4043377340467


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 16 mm |
Product details : SPARTEX HEX THIN NUTS A2-35 16 0439216 15L
Hexagon thin nuts A2-35 16 DIN 439
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 439 |
| Threading diameter | 16 mm |
| For screws | m16 |
| Quality Grade | A2 |
| Type | low form not left |
| Wrench | sw24 |
| Thread-cutting pitch | 1.5 mm |
Show UNSPSC/ECL@SS
£ 6.76 excl. VAT
/ 50 pieces
£ 8.11 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
16 mm
For screws
m16