References
Spartex:ECHU18A2-80
Rubix:264A7498
Manufacturer :093428018
EAN:4043377098924


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 18 mm |
Product details : SPARTEX ECHU18A2-80-HEXAGON NUTS A2-80 18
Hexagon nuts A2-80 18 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 18 mm |
| For screws | m18 |
| Quality Grade | A2 |
| Wrench | sw27 |
Show UNSPSC/ECL@SS
£ 27.99 excl. VAT
/ 50 pieces
£ 33.58 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
18 mm
For screws
m18