SPARTEX HEX HD BOLTS A4-70 10X180 SW17 0931410 180
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH10X180PFA4-70
Rubix:268A3767
Manufacturer :0931410 180
EAN:4043377083135


Technical specifications
| Length | 180 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 10X180 SW17 0931410 180
Hexagon head bolts A4-70 10X180 SW17 DIN 931
Technical specifications
Attributes
| Length | 180 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M10 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 27.71 excl. VAT
/ 25 pieces
£ 33.25 incl. VAT
- Usually arrives within 14 working days
Length
180 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M10