SPARTEX HEX HD SCR A2-70 22X100 SW32 0933222 100
Hexagon screws with total thread
See technical informationReferences
Spartex:TH22X100EFA2-70
Rubix:268A4395
Manufacturer :0933222 100
EAN:4043377090119


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
Product details : SPARTEX HEX HD SCR A2-70 22X100 SW32 0933222 100
Hexagon head screws A2-70 22X100 SW32 DIN 933
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | stainless steel a2 |
| Quality Grade | a2-70 |
| Threading diameter | 22 mm |
| Standard | din 933 / iso 4017 |
| Thread surface | total |
| Metrical diameter | m22 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 51.84 excl. VAT
/ 25 pieces
£ 62.21 incl. VAT
- Usually arrives within 14 working days
Length
100 mm
Material/finishing
Quality Grade
Threading diameter
22 mm
Standard
Metrical diameter
m22