SPARTEX TH12X140PFA4-70-HEXAGON HEAD BOLTS A4-70 12X140 SW19
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH12X140PFA4-70
Rubix:264A8165
Manufacturer :0931412 140
EAN:4043377083326


Technical specifications
| Length | 140 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX TH12X140PFA4-70-HEXAGON HEAD BOLTS A4-70 12X140 SW19
Hexagon head bolts A4-70 12X140 SW19 DIN 931
Technical specifications
Attributes
| Length | 140 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 41.19 excl. VAT
/ 25 pieces
£ 49.42 incl. VAT
- In stock: Next day delivery
Length
140 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12