SPARTEX HEX HD BOLTS A2-70 12X240 SW19 0931212 240
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH12X240PFA2-70
Rubix:268A3898
Manufacturer :0931212 240
EAN:4043377079473


Technical specifications
| Length | 240 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEX HD BOLTS A2-70 12X240 SW19 0931212 240
Hexagon head bolts A2-70 12X240 SW19 DIN 931
Technical specifications
Attributes
| Length | 240 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 14.87 excl. VAT
/ 10 pieces
£ 17.84 incl. VAT
- Usually arrives within 14 working days
Length
240 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12