SPARTEX HEX HD BOLTS A4-80 5X100 SW8 09314805 100
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH5X100PFA4-80
Rubix:268A5516
Manufacturer :09314805 100
EAN:4043377087003


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 5X100 SW8 09314805 100
Hexagon head bolts A4-80 5X100 SW8 DIN 931
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M5 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 5 mm |
Show UNSPSC/ECL@SS
£ 42.31 excl. VAT
/ 100 pieces
£ 50.77 incl. VAT
- Usually arrives within 14 working days
Length
100 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M5