SPARTEX HEX HD BOLTS A2-70 12X250 SW19 0931212 250

Hexagon screws with partial thread

See technical information

References

Spartex:TH12X250PFA2-70
Rubix:268A3903
Manufacturer :0931212 250
EAN:4043377079480
brand logo
brand logo

Technical specifications

Length250 mm
Material/finishingStainless Steel A2
Quality GradeA2-70
See all Specifications

Product details : SPARTEX HEX HD BOLTS A2-70 12X250 SW19 0931212 250


Hexagon head bolts A2-70 12X250 SW19 DIN 931
brand logo

Technical specifications


Attributes
Length250 mm
Material/finishingStainless Steel A2
Quality GradeA2-70
StandardDIN 931 / ISO 4014
Thread surfacepartial
Metrical diameterM12
Type of imprinthexagonal (hex)
Threading diameter12 mm
£ 15.64 excl. VAT
/ 10 pieces
£ 18.76 incl. VAT
  • Usually arrives within 14 working days

Length

250 mm

Material/finishing

Quality Grade

Standard

Metrical diameter

M12