SPARTEX HEX HD BOLTS A4-70 22X100 SW32 0931422 100
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH22X100PFA4-70
Rubix:268A4399
Manufacturer :0931422 100
EAN:4043377084507


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 22X100 SW32 0931422 100
Hexagon head bolts A4-70 22X100 SW32 DIN 931
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 / ISO 4014 |
| Thread surface | partial |
| Metrical diameter | M22 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 97.37 excl. VAT
/ 25 pieces
£ 116.84 incl. VAT
- Usually arrives within 14 working days
Length
100 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M22