SPARTEX HEX HD SCR A2-50 48X120 SW75 0933248 120
Hexagon screws with total thread
See technical informationReferences
Spartex:TH48X120EFA2-50
Rubix:268A5372
Manufacturer :0933248 120
EAN:4043377270955


Technical specifications
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
Product details : SPARTEX HEX HD SCR A2-50 48X120 SW75 0933248 120
Hexagon head screws A2-50 48X120 SW75 DIN 933
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M48 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 48 mm |
Show UNSPSC/ECL@SS
£ 279.53 excl. VAT
/ 5 pieces
£ 335.44 incl. VAT
- Usually arrives within 14 working days
Length
120 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
Select...