SPARTEX HEX HD BOLTS A4-70 12X480 SW19 0931412 480
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH12X480PFA4-70
Rubix:268A3943
Manufacturer :0931412 480
EAN:4043377271617


Technical specifications
| Length | 480 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
Product details : SPARTEX HEX HD BOLTS A4-70 12X480 SW19 0931412 480
Hexagon head bolts A4-70 12X480 SW19 DIN 931
Technical specifications
Attributes
| Length | 480 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 124.72 excl. VAT
/ 10 pieces
£ 149.66 incl. VAT
- Usually arrives within 14 working days
Length
480 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M12